Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK GW1000BH DPC GRINDING DISCS METAL 115 X 6.5 X 22.23MM A24NBF
ROEBUCK GW1000BH DPC GRINDING DISCS METAL 115 X 6.5 X 22.23MM A24NBF
Grinding Disc
References
unbranded:
GW1000BH
rubix:
068012
Technical specifications
Diameter
115
mm
Thickness
6.5
mm
See all Specifications
Security form
Product details
Technical specifications
Product details : ROEBUCK GW1000BH DPC GRINDING DISCS METAL 115 X 6.5 X 22.23MM A24NBF
Reinforced depressed centre wheels for grinding metals.
Technical specifications
Attributes
Diameter
115
mm
Thickness
6.5
mm
Reaming diameter
22.23
mm
Shape
round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.39
excl. VAT
/
Each
£
1.67
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
DREMEL CUTTING KIT 688 26150688JA
NORTON 66252925446 VULCAN FLAT CUTTING DISC 230X2.5X22.23MM PACK 25
KLINGSPOR 355379 EDGE CUTTING-OFF WHEEL 125 X 1.2 X 22.23 MM FLAT
NORTON VULCAN COMBO 300 X 10 X 2.5 X 20MM 70184630198
NORTON 66252828235 FLAT CUTTING OFF WHEEL ANGLE GRINDER ALU
PFERD 43220120 THREADED CRIMPED WIRE BRUSH 125X10MM M14 STEEL 0.35
FLEXOVIT 66252924041 CUTTING DISC 100X3.2X16MM INOX PACK 25
MILWAUKEE 4932464717 THIN METAL CUTTING DISC PRO+ SCS41 / 76MM X 1MM (
TYROLIT 222997 STEEL CUTTING DISC 115X2.5 FLAT (BOX 25)
NORTON 66252925431 VULCAN INOX CUTTING DISC 115X1.0X22.23MM PACK 25
3M 51803 SILVER CUT-OFF WHEEL T41 178MMX3MMX22.2MM
FLEXOVIT 66252920092 RAIL SAW CUTTING DISC 300 X 3.5 X 22.23MM PACK 10
NORTON MULTI PURPOSE 125X1.6X22MM CUTTING DISC 66252828952 PK25
FLEXOVIT 66252833018 FLAT CUTTING DISC 125X1.6X22.23MM PACK 25
NORTON 66253060411 TOROS LABLINE 250X1.6X32 4XGP70HP26