Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
TYROLIT 368016 100X1.6 X16MM CUT OFF WHEEL pk25
TYROLIT 368016 100X1.6 X16MM CUT OFF WHEEL pk25
Sectioning disc Tyrolit
References
tyrolit:
368016
rubix:
80148971
ean:
9003173680162
Technical specifications
Diameter
100
mm
Thickness
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : TYROLIT 368016 100X1.6 X16MM CUT OFF WHEEL pk25
Technical specifications
Attributes
Logistic Weight
29
g
Diameter
100
mm
Thickness
1.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.59
excl. VAT
/
Each
£
39.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252919427 A60V 115X1.0X22.2 T41 XTREME SLITTING DISC PK 25
DREMEL CUTTING KIT 688 26150688JA
ROEBUCK 866810 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1.6 22.23 MM
MILWAUKEE 4932478997 THIN METAL CUTTING DISC PRO+ SCS41 115X1.0MM META
NORTON VULCAN CUTTING DISC T42 125X2.5X22.2MM A30S-BF 66252925487 PK25
TYROLIT 1 STAR CUT OFF DISC 178X3.0X22.23 A30Q-BF 2 IN 1 223023
FLEXOVIT 66252833241 A60V-115X0.8X22.23-T42 FLX-MEGA-LINE
KLINGSPOR CUTTING BLADE 450MM 325178
FLEXOVIT 66252832600 FLAT CUTTING OFF WHEEL ANGLE GRINDER SPEEDOFLEX-I
FLEXOVIT 66252920411 MERCHANDISE CUTTING DISC 180X1.6X22.23MM PACK 25
FLEXOVIT 66252920414 MERCHANDISE CUTTING DISC 125X3.2X22.23M PACK 25
NORTON 230X1.9X22 A46 PK1 66252833406-PK1
NORTON 66252925467 VULCAN CUTTING DISC 300x3.5x25.4MM T41 PACK 10
NORTON 66252848985 VULCAN CUTTING DISC 100X1.0X16MM
ROEBUCK 115X6.0 X 22.23MM GRINDING DISC FOR METALS A30MBF TYPE 27 SING