Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
3M 51805 SILVER CUT-OFF WHEEL T42 230MMX2.5MMX22.2MM
3M 51805 SILVER CUT-OFF WHEEL T42 230MMX2.5MMX22.2MM
Sectioning disc 3M
References
3m:
51805
rubix:
80876289
manufacturer :
7100141070
ean:
4054596444287
Technical specifications
Diameter
230
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 51805 SILVER CUT-OFF WHEEL T42 230MMX2.5MMX22.2MM
3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.
Technical specifications
Attributes
Diameter
230
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
FLEXOVIT 66252950914 GENERAL PURPOSE CUTTING DISC A30S 115X2.5X22.23MM
Sectioning disc Flexovit 66252950914
3M 89722 FIBRE DISC 782C 115MMX22MM 80+ SLOTTED
NORTON 66253056375 180 X 1.6 X 31.75 MM 57A60PB25 CUT-OFF WHEEL
PFERD 65506021 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X2X10MM
3M 87963 CUBITRON 3 CUT-OFF WHEEL 36+ T42 125 X2.5 X22.23MM
FLEXOVIT 66252831167 DPC GEN PURP CUTTING DISC 115X3.4X22.23MM PACK 25
FLEXOVIT 66252831176 A30S-125X3.4X22.23-T42 FLX-GENERAL PURP.
FLEXOVIT 66252831197 DPC GEN PURP CUTTING DISC 230X3.4X22.23MM PACK 25
ROEBUCK 886397 230MM DIAMOND DISC FOR CONCRETE AND STEEL
BOSCH X-LOCK STANDARD FOR INOX 125X1X22.23MM STRAIGHT CUTTING
Sectioning disc Flexovit 66252832923
FLEXOVIT 69936625798 INDUTRIAL CUTTING DISC 180X1.8X31.75MM PACK 25
NORTON 66252925462 VULCAN CHOP SAW CUTTING DISC 350X3.0X25.4MM PK 10
3M 51800 SILVER CUT-OFF WHEEL T42 115MMX2.5MMX22.2MM