Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9570-QZ SDS-PLUS MASONRY DRILL BIT 14 X 450MM
DEWALT DT9570-QZ SDS-PLUS MASONRY DRILL BIT 14 X 450MM
Concrete Drill Dewalt
References
dewalt:
DT9570-QZ
rubix:
2006516
ean:
5035048055458
Product details
Technical specifications
Product details : DEWALT DT9570-QZ SDS-PLUS MASONRY DRILL BIT 14 X 450MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.58
excl. VAT
/
Each
£
12.70
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM
IRWIN SPEED HAMMER PLUS DRILL BIT 14.0 X 230MM
BOSCH 2608831040 SDS PLUS 3 14MMX 200MM X 265MM DRILL BIT
DEWALT DT9532-QZ SDS-PLUS MASONRY DRILL BIT 8 X 310MM
DEWALT DT6680-XJ 7X100MM EXTREME MASONRY DRILL BIT
DEWALT DT9516QZ SDS-PLUS MASONRY DRILL BIT 6 X 210MM
ARMEG ALS20.0X450 A-LINE 20.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)20
BOSCH 2608831016 SDS-PLUS 3; 7 X 100 X 165 MM
DEWALT DT9420-QZ SDS-MAX MASONRY DRILL BIT 22 X 540MM
DEWALT DT9521-QZ SDS-PLUS MASONRY DRILL BIT 6.5 X 210MM
DEWALT DT9560-QZ SDS-PLUS MASONRY DRILL BIT 13 X 160MM
ROEBUCK 853493 CONCRETE SDS PLUS TRIAX DRILL 18 X 310 MM
ARMEG S06.0X160 6.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.0
DEWALT DT9549-QZ SDS-PLUS MASONRY DRILL BIT 11 X 210MM
BOSCH 2608831049 SDS PLUS 3 18 X 250X 300MM DRILL BIT