Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG ALS20.0X450 A-LINE 20.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)20
ARMEG ALS20.0X450 A-LINE 20.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)20
A-Line
References
armeg:
ALS20.0X450
rubix:
234A9402
Technical specifications
Total length
450
mm
Drilling diameter
20
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ALS20.0X450 A-LINE 20.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)20
a-line 20.0 x 450 SDS Plus Drill (L)450 mm x (Dia)20.0 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
20
mm
Length of cut
400
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.88
excl. VAT
/
Each
£
17.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9600-QZ SDS-PLUS MASONRY DRILL BIT 20 X 600MM
DEWALT DT9533-QZ SDS-PLUS MASONRY DRILL BIT 8 X 410MM
ROEBUCK 652539 DRILL-BIT SDS MAX 26 X 400 MM
DEWALT DT9430-QZ SDS-MAX MASONRY DRILL BIT 28 X 570MM
DEWALT DT9613-QZ SDS-PLUS MASONRY DRILL BIT 25 X 450MM
ROEBUCK 652542 DRILL-BIT SDS MAX 36 X 400 MM
ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM
ROEBUCK 853487 CONCRETE SDS PLUS TRIAX DRILL 12 X 160 MM
ARMEG PZ05.5X150 5.5MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)5.5 MM
ROEBUCK 866769 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 160 MM PK12
DEWALT DT9614-QZ SDS-PLUS MASONRY DRILL BIT 25 X 1000MM
ROEBUCK 853874 DRILL-BIT SDS MAX 42 X L540 MM
BOSCH 2608586792 SPEED-X SDS-MAX HAMMER DRILL BIT 32X450X570MM
ROEBUCK 652537 DRILL-BIT SDS MAX 22 X 400 MM
DEWALT DT6687-XJ 12X150MM MASONRY DRILL