Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9516QZ SDS-PLUS MASONRY DRILL BIT 6 X 210MM
DEWALT DT9516QZ SDS-PLUS MASONRY DRILL BIT 6 X 210MM
Concrete Drill Dewalt
References
dewalt:
DT9516-QZ
rubix:
2006466
ean:
5035048054918
Technical specifications
Total length
210
mm
Drilling diameter
6
mm
Length of cut
150
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9516QZ SDS-PLUS MASONRY DRILL BIT 6 X 210MM
Technical specifications
Attributes
Total length
210
mm
Drilling diameter
6
mm
Length of cut
150
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.40
excl. VAT
/
Each
£
5.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 652534 DRILL-BIT SDS MAX 16 X 200 MM
ARMEG S12.0X1000 12.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ROEBUCK 853483 CONCRETE SDS PLUS TRIAX DRILL 8 X 160 MM
ROEBUCK 866771 SDSPLUS TRIAX CONCRETE DRILL BITS 10 X 160 MM PK12
ARMEG S05.0X110 5.0 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)5.0
ARMEG ALS05.0X160 A-LINE 5.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.0
DEWALT DT9420-QZ SDS-MAX MASONRY DRILL BIT 22 X 540MM
ARMEG PZ05.5X150 5.5MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)5.5 MM
DEWALT DT9557-QZ SDS-PLUS MASONRY DRILL BIT 12 X 450MM
DEWALT DT9582-QZ SDS-PLUS MASONRY DRILL BIT 16 X 450MM
BOSCH 2608831006 SDS-PLUS 3; 55 X 100 X 160 MM
IRWIN SPEED HAMMER PLUS DRILL BIT 18.0 X 210MM
DEWALT DT9603-QZ SDS-PLUS MASONRY DRILL BIT 22 X 300MM
ROEBUCK PZ14.0X400 MASONRY DRILL 14 X 400MM
BOSCH 2608831045 SDS PLUS 3 16 X 250X 315MM DRILL BIT