Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG S25.0X450 25.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)25.
ARMEG S25.0X450 25.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)25.
SDS+ QFDS
References
armeg:
S25.0X450
rubix:
234A9389
Technical specifications
Total length
450
mm
Drilling diameter
25
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG S25.0X450 25.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)25.
25.0 x 450 Premium SDS Plus Drill (L)450 mm x (Dia)25.0 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
25
mm
Length of cut
400
mm
Body material
steel
Type of tail
sds plus
Tail diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.72
excl. VAT
/
Each
£
46.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9557-QZ SDS-PLUS MASONRY DRILL BIT 12 X 450MM
ARMEG ALS05.5X160 A-LINE 5.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.5
BOSCH 2608597665 DRILL BIT 10 X 80 X 120MM
BOSCH 25X320X200 SDSMAXBIT 2608685868
IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 160MM
ROEBUCK 652533 DRILL-BIT SDS MAX 14 X 200 MM
ARMEG S06.0X110 6.0 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)6.0
DEWALT DT6674-XJ EXTREME MASONRY 5.5 X 85MM DRILL BIT
DEWALT DT6687-XJ 12X150MM MASONRY DRILL
DEWALT DT9605-QZ SDS-PLUS MASONRY DRILL BIT 22 X 600MM
ROEBUCK 853485 CONCRETE SDS PLUS TRIAX DRILL 10 X 160 MM
ARMEG S07.0X160 7.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)7.0
ARMEG ALS05.0X160 A-LINE 5.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.0
BOSCH 2608597660 DRILL BIT 6 X 60 X 100MM
BOSCH 2608831013 SDS-PLUS-3 DRILL 6.5 x 150 x 210