Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2150-21-GP 4334 870 DRILL TIP 7358047
SANDVIK 870-2150-21-GP 4334 870 DRILL TIP 7358047
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2150-21-GP 4334
rubix:
258A1532
manufacturer :
7358047
ean:
7323222161728
Technical specifications
Drilling diameter
21.5
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-2150-21-GP 4334 870 DRILL TIP 7358047
Technical specifications
Attributes
Drilling diameter
21.5
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.50
excl. VAT
/
Each
£
135.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2010-20-PM 4334 CORODRILL INSERT 7357990
DORMER R95032.5 6104485
DORMER R96024.5 DRILL 24.50 MM 5988483
SANDVIK 870-1050-7-KM3334 EXCHANGEABLE CUTTING HEADS 7357569
DORMER R95014.2 DRILL 14.20 MM 5988657
SANDVIK 870-1620-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357816
DORMER R95027.5 DRILL 27.50 MM 5988865
DORM HYDRA DR HD AMG 11-15 R950 37/64
DORMER R9601.3/16 5988912
SANDVIK 870-1410-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357719
DORMER R96022.5 DRILL 22.50 MM 5988453
DORMER R9501.11/32 6104530
SANDVIK 870-1310-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357679
SANDVIK 870-2070-20-PM 4334 CORODRILL 870 DRILL TIP 7358018
DORMER R95041.0 6104548