Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO BE-8030I SCREWDRIVER ERGO 0.6X3.5X75 INOX
BAHCO BE-8030I SCREWDRIVER ERGO 0.6X3.5X75 INOX
Screwdriver Bahco
References
bahco:
BE-8030I
rubix:
218A7843
ean:
7314150270330
Technical specifications
Imprint
Flat
Imprint size
0,6x3,5 mm
Blade length
75
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-8030I SCREWDRIVER ERGO 0.6X3.5X75 INOX
Technical specifications
Attributes
Logistic Weight
33
g
Imprint
Flat
Imprint size
0,6x3,5 mm
Blade length
75
mm
Length
197
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.49
excl. VAT
/
Each
£
10.19
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ELECTRICIAN'S SCREWDRIVER 200 X 5.0MM
BAHCO 6709PZ-3 SOCKET 1/4
ROEBUCK TORX SCREWDRIVER T 10 X 80MM
ROEBUCK WORKSHOP SCREWDRIVER 100 X 6MM FLARED TIP
ROEBUCK PRECISION SCREWDRIVER T 10 X 60MM
GEDORE T7 TORX DRIVER 2163 BTX T7
FACOM AT3X75 PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM
BAHCO B198.110.150 NUT DRIVER 11X150
BAHCO 6709PZ-2 SOCKET 1/4
FACOM AT5.5X200 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 200 MM
WERA 028036 367 SCREWDRIVER TORX PLUS 20IP/100 K'FORM+
BAHCO BE-7813 NUT DRIVER ERGO
STANLEY 0-65-479 FATMAX SCREWDRIVER FLARED 3 X 75
BRITOOL EXPERT SCREWDRIVER PH1 X 100 E165207
WERA 136075 KRAFTFORM KOMPAKT 27 XL SHK 1 7PC