Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK ELECTRICIAN'S SCREWDRIVER 200 X 5.0MM
ROEBUCK ELECTRICIAN'S SCREWDRIVER 200 X 5.0MM
Professional electricians screwdrivers
References
roebuck:
CL 102 08
rubix:
215079
manufacturer :
215079
Product details
Technical specifications
Product details : ROEBUCK ELECTRICIAN'S SCREWDRIVER 200 X 5.0MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip.
Manufactured to BS 2559.
Round blade, parallel tip, un-sleeved.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK PRECISION SCREWDRIVER PH 0 X 60MM
BAHCO BE-8040I SCREWDRIVER ERGO 0.8X4.0X100 INOX
WERA 008735 350PH SCREWDRIVER PH3/150 K'FORM+
WERA 028032 367 SCREWDRIVER TORX PLUS 8IP/60 K'FORM+
BAHCO BE-8450 SCREWDRIVER ERGO 5MM X 1 X 45MM SLOTTED
WERA 051016 K'FORM KOMPAKT 20 TOOL FINDER 1 PH/PZ/TX/SL 7PC
FACOM AT3X75 PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM
"WERA 051205 812/1 BITHOLDING SCREWDRIVER 1/4""DRIVE/120/MAG K'FORM+"
FACOM AT6.5X200 PRO-TWIST SCREWDRIVER SLOTTED 6.5 X 200 MM
WERA 022820 352 SCREWDRIVER BALLEND HEX 6.0/125 K'FORM+
WERA 029445 395 NUTSPINNER 14/125 K'FORM+
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X150 E165093
FACOM AEFP.000X35 MICRO-TECH SCREWDRIVER PH000X35
BAHCO 7809TORX-T27 SOCKET 1/2
WERA 029464 395 HO NUTSPINNER 8/70 K'FORM+