Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER PH1 X 100 E165207
BRITOOL EXPERT SCREWDRIVER PH1 X 100 E165207
Screwdriver for Phillips® screws
References
expert:
E165207
rubix:
2014201
ean:
3258951652077
Technical specifications
Imprint
Phillips
Imprint size
PH 1
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER PH1 X 100 E165207
- ISO 8764-1 - ISO 8764-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: yellow.
- Chrome-vanadium chrome-plated round steel blade.
- Sanded end.
characteristics:
EAN: 3258951652077
d [mm]: 32
L1 [mm]: 205
L2 [mm]: 100
Pack: 10
Presentation: Full Polish
No.: PH 1
[g]: 69
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH 1
Blade length
100
mm
Length
205
mm
Finishing
Steel/Chrome
Weight
69
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.31
excl. VAT
/
Each
£
6.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2154SK-8 3C-SCREWDRIVER WITH STRIKING CAP 8MM 1845241
BAHCO BE-8360 SCREWDRIVER ERGO 8MM X 1.2 X 25MM SLOTTED
BAHCO BE-8355 SCREWDRIVER ERGO 6.5MM X 1.2 X 25MM SLOTTED
BAHCO B194.008.075 SCREWDRIVER TORX T8X75
FACOM SCREWDRIVER AP.2X100
STANLEY 0-65-399 FAT MFM S/D TORX TT40X125MM
BRITOOL EXPERT SCREWDRIVER PH2X125
WERA 029420 395 NUTSPINNER 9/125 K'FORM+
GEDORE 2150-6.5-200 3C-SCREWDRIVER 6.5MM X 200MM
FACOM SLOTTED HEAD SCREWDRIVER 3.5 X 100MM - SAFETY LOCK SYSTEM
STAHLWILLE 73273002 10546.2 OFFSET SCREWDRIVER
BAHCO BE-7807 NUT DRIVER ERGO
WERA 028037 367 SCREWDRIVER TORX PLUS 25IP/100 K'FORM+
BRITOOL EXPERT SCREWDRIVER FLARED 55X150
BAHCO 700-2-50 PRECISION SCREWDRIVER FLAT 2 X 50