Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 6709PZ-3 SOCKET 1/4
BAHCO 6709PZ-3 SOCKET 1/4
Screwdriver Bahco
References
bahco:
6709PZ-3
rubix:
132A6377
ean:
7314151830755
Technical specifications
Imprint
Pozidriv
Imprint size
PZ3
Blade length
16
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6709PZ-3 SOCKET 1/4
Technical specifications
Attributes
Logistic Weight
15
g
Imprint
Pozidriv
Imprint size
PZ3
Blade length
16
mm
Length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.14
excl. VAT
/
Each
£
9.77
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SCREWDRIVER FLARED 8 X 175 E165138
STANLEY 0-64-979 FATMAX SCREWDRIVER PARALLEL 3 X 150
WERA 008730 350PH SCREWDRIVER PH2/300 K'FORM+
BRITOOL EXPERT SCREWDRIVER PH2X30 E165407
STANLEY 0-65-398 FATMAX SCREWDRIVER T 30 X 125MM
GEDORE PH2 SCREWDRIVER 2160 PH 2
INGERSOLL RAND EAK62H 2-PC ANVIL KIT OF 3/4IN STANDARD 6IN EXTENDED
FACOM AR.2,5X50 SCREWDRIVER AR.25X50
WERA 118007 2035 SCREWDRIVER 0.40/2.0/100 K'FORM MICRO
FACOM ATF5.5X100 PRO-TWIST SCREWDRIVER FLARED 5.5 X 100 MM
BAHCO BE-8821 SCREWDRIVER ERGO PZ2X100
BAHCO BE-8624 SCREWDRIVER ERGO PH4X200
BAHCO BE-8572 8PCS SET ERGO BLADES SCREWDRIV
WERA 028051 367 SCREWDRIVER TORX HF TX15/80 K'FORM+
WERA 032055 3367 SCREWDRIVER TX25/100 K'FORM STAINLESS