Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
MILWAUKEE 4932493249 8PC VDE TRILOBE SCREWDRIVER SET FOAM INSERT
MILWAUKEE 4932493249 8PC VDE TRILOBE SCREWDRIVER SET FOAM INSERT
Screwdriver Milwaukee
References
milwaukee:
4932493249
rubix:
395A6434
manufacturer :
4932493249
Product details
Technical specifications
Product details : MILWAUKEE 4932493249 8PC VDE TRILOBE SCREWDRIVER SET FOAM INSERT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.00
excl. VAT
/
Each
£
91.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO BE-8620I SCREWDRIVER ERGO PH2X100 INOX
ATCL.1PB 15PC 1/4 HEX SCREWBIT PROTWIST RATCHET S/DRIVER SET + BITS
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 100 X 5.0MM
FACOM ATF8X175ST PRO-TWIST SCREWDRIVER FLARED 8 X 175 MM STAINLESS
FACOM AT5.5X35 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 35 MM
MILWAUKEE 4932480975 DEMOLITION DRIVER
FACOM AR.5,5X100 SCREW DRIVER AR.55X100
BAHCO A6709M-2.5 SOCKET 1/4 AEROSPACE
BAHCO B198.100.150 10MM NUT SPINNER
GEDORE 1845225 2154SK 5.5 3C-SCREWDRIVER WITH STRIKING CAP 5.5 MM
FACOM ATWPH3X150CK PROT SD PH 3X150 SHOCK
FACOM PHILLIPS SCREWDRIVER AEFP.0X75
MILWAUKEE 4932492394 SCREWDRIVER SL & PH 7PC SET FOAM INSERT
WERA 028048 367 SCREWDRIVER TORX HF TX8/60 K'FORM+
FACOM SCREW DRIVER AFR.4X125