Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 7400TORX-E14 SOCKET 3/8IN
BAHCO 7400TORX-E14 SOCKET 3/8IN
Screwdriver Bahco
References
bahco:
7400TORX-E14
rubix:
120A6686
ean:
7314153003089
Technical specifications
Imprint
Torx profile
Imprint size
E14
Blade length
10
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7400TORX-E14 SOCKET 3/8IN
Technical specifications
Attributes
Logistic Weight
30
g
Imprint
Torx profile
Imprint size
E14
Blade length
10
mm
Length
31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.38
excl. VAT
/
Each
£
14.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 028031 367 SCREWDRIVER TORX PLUS 7IP/60 K'FORM+
INGERSOLL RAND AK32H DXS2 - 2-PC ANVIL KIT OF 3/8IN 1/2IN
FACOM ARZ.5,5 SCREWDRIVER ARZ.55
BAHCO BE-8020 SCREWDRIVER ERGO 0.5X3.0X60
INGERSOLL RAND AK43H 3-PC ANVIL KIT OF 1/2IN 2IN 4IN EXTENDED 3/4IN
BAHCO A6709M-5 SOCKET 1/4 AEROSPACE
WERA 008725 350PH SCREWDRIVER PH2/200 K'FORM+
STANLEY 0-65-006 FATMAX SCREWDRIVER PARALLEL 2.5 X 50
ROEBUCK POZIDRIV SCREWDRIVER 75 X NO.1
BAHCO BE-8624 SCREWDRIVER ERGO PH4X200
GEDORE 2150 45 3C-SCREWDRIVER SLOTTED 4.5 MM
FACOM D.133C7 PRO TWIST SD FLEX NUT DRIVER 7MM STD
FACOM ATP8X125 PROT SD PUNCH 8X125 STD
WERA 118040 2067 SCREWDRIVER TX5/40 K'FORM MICRO
BAHCO 611-5.5-100 SCREWDRIVER FLAT 5.5X100