Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 032056 3367 SCREWDRIVER TX27/115 K'FORM STAINLESS
WERA 032056 3367 SCREWDRIVER TX27/115 K'FORM STAINLESS
Screwdriver Wera
References
wera:
05032056001
rubix:
2517737
ean:
4013288107534
Technical specifications
Imprint
Torx
Imprint size
TX27
Blade length
115
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 032056 3367 SCREWDRIVER TX27/115 K'FORM STAINLESS
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX27
Blade length
115
mm
Length
220
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.98
excl. VAT
/
Each
£
11.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 100 X 5.0MM
WERA 009310 355PZ SCREWDRIVER PZ1/80 K'FORM+
WERA 073541 817R SB CARDED RAPIDAPTOR BAYONET BIT HOLDER Q-RELEASE
GEDORE 2163 K 4 3C-SCREWDRIVER MM
BAHCO B190.100.200 SCREWDRIVER SLOTTED 10X1.6X200
BAHCO 7809TORX-T60 SOCKET 1/2
FACOM ATXP8X50 PRO-TWIST SCREWDRIVER TOR X PLUS 8 X 50 MM
KNIPEX 982065 KNIPEX SCDR 1/46 SHAFT 262MM
GEDORE TOOL MODULE 1500 ES-K 1900
568010001-SVIK TORQUE WRENCH
BAHCO BE-8620 SCREWDRIVER ERGO PH2X100
FACOM ATWH8X175CK PRO-TWIST SCREWDRIVER FLARED 8 X 175 HAMMER THRU
FACOM SCREW DRIVER AEF.25X75
FACOM 84E.1,5X35 HEX KEY 84E.15X35
WERA 028001 367 SCREWDRIVER TORX TX6/60 K'FORM+