Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
BAHCO 8231 IP SLIP JOINT PLIER W/O CARD
BAHCO 8231 IP SLIP JOINT PLIER W/O CARD
Tongue and groove pliers Bahco
References
bahco:
8231 IP
rubix:
120A9296
ean:
7311518270285
Product details
Technical specifications
Product details : BAHCO 8231 IP SLIP JOINT PLIER W/O CARD
Technical specifications
Attributes
Logistic Weight
330
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.63
excl. VAT
/
Each
£
52.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 180A.CPE BI-MAT LONG NOSE MULTI-GRIP PLIER
BAHCO 8224 IP ERGO SLIP JOINT PLIER W/O CARD
GEDORE RED R28154010 10 AUTOMATIC SETTING WATERPUMP PLIERS
KNIPEX 8605180TBK PLIER WRENCHES TT 180MM
IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 8
BAHCO 8224 ERGO SLIP JOINT WATER PUMP PLIERS PHOSP FINISH 250MM
KNIPEX 8801180 ALLIGATOR WATER PUMP PLIERS 180MM
BAHCO 8226 ERGO SLIP JOINT WATER PUMP PLIERS PHOS FINISH 400MM
KNIPEX 8802300T ALLIGATOR WATER PUMP PLIERS TT 300MM
BAHCO SS410-250 SS BOX JOINT PLIER 250MM
KNIPEX 8330020 PIPE WRENCHES S-SHAPE 570MM
KNIPEX 8702300TBK COBRA WATER PUMP PLIERS TT 300MM
ROEBUCK CLASSIC WATER PUMP PLIERS 170MM
KNIPEX 8701400 KNIPEX COBRA XL WATER PUMP PLIERS 400MM
BRIT EXP TWIN SLIP JOINT MULTIGRIP 300MM