High-Tech Water Pump Plier
Length | 300 mm |
---|---|
Opening capacity | 70 mm |
Logistics dimensions (L x W x H) | 375x92x25 mm |
---|---|
Logistic Weight | 635 g |
Length | 300 mm |
Opening capacity | 70 mm |
Type | High-Tech Water Pump Plier |
Weight | 600 g |
Usually arrives within 14 working days