Tongue and groove pliers Knipex
Length | 300 mm |
---|---|
Opening capacity | 70 mm |
Number of positions | 9 |
Logistics dimensions (L x W x H) | 300x65x25 mm |
---|---|
Logistic Weight | 595 g |
Length | 300 mm |
Opening capacity | 70 mm |
Number of positions | 9 |
Usually arrives within 14 working days