KNIPEX 902520SB PIPE CUTTER FOR COMPOSITE PIPES 210MM


Cutting pliers Knipex

References
knipex:90 25 20 SB
rubix:388A3837
ean:4003773071457
brand logo
brand logo
Technical specifications
Length210 mm
Weight332 g
See all Specifications

Product details : KNIPEX 902520SB PIPE CUTTER FOR COMPOSITE PIPES 210MM


For cutting composite pipes with diameters from 12.0 to 25.0 mm and for cutting flexible protective tubes with a diameter of 18.0 - 35.0 mm without damaging a potential pipe inside. Easily exchangeable blades. A calibration arbor can be fitted, for example for Geberit composite pipes with 11.5 and 15.0 mm dia.. High strength special grade steel, oil-hardened and tempered. Blades: special tool steel, oil-hardened, interchangeable. Tool body: high-grade chrome vanadium electric steel, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x56x170 mm
Logistic Weight365 g
Length210 mm
Weight332 g
Length of noses25 mm
TypePipe Cutter
Show UNSPSC/ECL@SS
£ 96.03 excl. VAT
/ Each
£ 115.24 incl. VAT
  • Usually arrives within 14 working days