Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BAHCO 3654BMS/7 MIXED PINPUNCH W/GUARD SET
BAHCO 3654BMS/7 MIXED PINPUNCH W/GUARD SET
Chisel Bahco
References
bahco:
3654BMS/7
rubix:
80394462
ean:
7314150220816
Product details
Technical specifications
Product details : BAHCO 3654BMS/7 MIXED PINPUNCH W/GUARD SET
Technical specifications
Attributes
Logistic Weight
925
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.52
excl. VAT
/
Each
£
99.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 95-125 CHISEL
DEWALT SDS-MAX WIDE CHISEL 300 X 80MM DT6825-QZ
BAHCO 3739-250 POINTED CHISEL
STAHLWILLE 70020005 COLD CHISEL
BAHCO 3740-250 FLAT CHISEL
ROEBUCK CHISEL LENGTH 200MM 828644
BAHCO 3740-175 FLAT CHISEL
ARMEG EBSBSCHM CHISEL 78MM
IRWIN RECORD M373 CHISEL 1 INCH
FACOM SHEATHED CHISEL 263.G19
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
BAHCO SS610-16-160 STAINLESS STEEL CHISEL 16X160MM
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
ROEBUCK FLAT COLD CHISEL 175MM X 21 MM