Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
Cold chisel
References
roebuck:
4968893
rubix:
010338
Technical specifications
Length
450
mm
Width
25
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
Cold chisel Cast-iron chisel
Technical specifications
Attributes
Length
450
mm
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.99
excl. VAT
/
Each
£
22.79
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK CHISEL LENGTH 250MM 733694
IRWIN MARPLES M444 CHISEL 4 PIECE SET
ROEBUCK SLITTING CHISEL 240MM HAND GUARD
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
ROEBUCK FLOORBOARD CHISEL 2 1/4
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
FACOM 262A.25 29 X 260 RIBBED CHISEL 262A-25
GEDORE 95-400 COLD CHISEL
ROEBUCK 75BB+HG BRICK BOLSTER CHISEL 230 X 75MM C/W GRIP
ROEBUCK FLAT COLD CHISEL 250MM X 25MM
SILVERLINE PC05 PC05 PUNCH & CHISEL SET 12PCE
ARMEG SDS-PLUS SCUTCH COMB HOLDER CHISEL G150B4SCH
BOSCH 1618661000 1.618.661.000 SPADE CHISEL - 400MM ON 28MM HEX SHANK
STANLEY 4-18-286 COLD CHISEL
BAHCO 3745-150 CAPE CHISEL