Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ARMEG G225B4CC50 CABLE CHISEL 55MM
ARMEG G225B4CC50 CABLE CHISEL 55MM
Chisel Armeg
References
armeg:
G225B4CC50
rubix:
1369408
Product details
Technical specifications
Product details : ARMEG G225B4CC50 CABLE CHISEL 55MM
For rapid installation of cables and wires and copper piping. Produces quick and clean channels in brick and block. SDS-Plus drive system for power tools with rotation stop only.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.03
excl. VAT
/
Each
£
69.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 95-400 COLD CHISEL
IRWIN MARPLES M373 CHISEL 2 INCH
ROEBUCK 866795 CHISEL FOR HAMMER DRILL LENGTH MM 400
STANLEY 4-18-331 FATMAX FLOOR CHISEL 3 X 11
GEDORE 95-125 CHISEL
FACOM 262A.15 21 X 150 RIBBED CHISEL 262A-15
GEDORE 95-175 COLD CHISEL
ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP
FACOM CHISEL 263.P30
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
FACOM 263.G19SLS SHEATHED CHISEL 19MM - SAFETY LOCK SYSTEM
ROEBUCK 63BB BRICK BOLSTER CHISEL 2 1/2 INCH
MAKITA D-15300 COLD CHISEL 30X400MM
BRITOOL EXPERT CONSTANT PROFILE FLAT CHISEL 21MM E150702
ROEBUCK CHISEL LENGTH 250MM 733694