Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BOSCH 2608690112 35X400MM 30MM HEX
BOSCH 2608690112 35X400MM 30MM HEX
Chisel Bosch
References
bosch:
2608690112
rubix:
225A7872
manufacturer :
2 608 690 112
ean:
3165140426053
Technical specifications
Length
400
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608690112 35X400MM 30MM HEX
Technical specifications
Attributes
Logistic Weight
1712
g
Packaged dimensions (D x W x H)
405
x
37
x
36
mm
Package weight
1680
g
Length
400
mm
Width
35
mm
Weight
1712
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.37
excl. VAT
/
Each
£
55.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"CP WP123996 FLAT CHISEL SHANK ISO SQUARE 1/2"" BY -"
SEALEY D1CC TOOTHED MORTAR/COMB CHISEL 30 X 250MM SDS PLUS
ROEBUCK FLAT COLD CHISEL 150MM X 18 MM
GEDORE 95-300 CHISEL
GEDORE 95-150 FLAT COLD CHISEL
ARMEG SDS-PLUS SCALING CHISEL 40MM WIDE X 250MM LONG G250B4SC
ROEBUCK 013262 COMB SCUTCH 1 INCH
MAKITA D-08729 COLD CHISEL 20X250 SDS +
ROEBUCK FLAT COLD CHISEL 250MM X 25MM
FACOM 262A.15 21 X 150 RIBBED CHISEL 262A-15
STANLEY COLD HAND CHISEL 4-18-290
ENGEX ACCESSORIES GX-SC25 SCUTCH CHISEL 25MM (W)25 MM
ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP
IRWIN MARPLES M444 CHISEL 4 PIECE SET
ARMEG SDS CHISEL 20MM WIDE X 250MM LONG G250B4C