Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 13 X 17MM
BRITOOL EXPERT OPEN ENDED WRENCH 13 X 17MM
Fixed and variable opening wrench Expert
References
expert:
E113272
rubix:
2013957
ean:
3258951132722
Technical specifications
Opening
13
Length
188
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 13 X 17MM
Technical specifications
Attributes
Opening
13
Length
188
mm
Weight
88
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RINGSLOGSPANNER105MM 306 105
STAHLWILLE 03190042 1/2 INCH DRIVE X 42MM CROW RING SPANNER
BRITOOL EXPERT FLEX RATCHET WRENCH 14MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 24MM 865272
FACOM RING WRENCH 59.8X9
ROEBUCK RING SPANNER 8X10
7XL13 L/S 13MM COMB SPANNER
BRITOOL EXPERT LONG COMBINATION WRENCH 29MM
STAHLWILLE STRIKING RING SPANNER 80MM
GEODRE 58-62 HOOK SPANNER
GEDORE 41MM RING SPANNER 2 A 41
BAHCO 133SGM-50 OPEN END WRENCH
GEDORE SLOGGING SPANNER 306 2.1/4AF
STAHLWILLE 2501038 3/8 INCH DRIVE X 11/16 AF HD CROW-FOOT
GEDORE 1B-2AF 1B SERIES COMBINATION SPANNER 2 INCH A/F