Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 14MM
BRITOOL EXPERT FLEX RATCHET WRENCH 14MM
Fixed and variable opening wrench Expert
References
expert:
E110907
rubix:
2517375
ean:
3258951109076
Technical specifications
Opening
14
Length
193
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 14MM
Technical specifications
Attributes
Opening
14
Length
193
mm
Weight
130
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.71
excl. VAT
/
Each
£
18.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 9073 P COMB ADJUSTABLE 12IN
BAHCO 111M-23 COMBINATION WRENCH 23MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 26MM
SKF SNL HOOK SPANNER 80MM HN12/SNL
STAHLWILLE STRIKING RING SPANNER 65MM
SKF SNL HOOK SPANNER 70MM HN10/SNL
STAHLWILLE 42050060 STRIKING FACE RING WRENCH 60MM
BAHCO 8071 C IP ADJUSTABLE WRENCH 8IN
ROEBUCK 020416 METRIC WORKSHOP THREAD REPAIR KIT
FACOM STUBBY ANTI SLIP RATCHETING 12 POINT COMBINATION WRENCH 13MM
GEDORE 7MMDEND SKT WRENCH 25 PK 7
BAHCO 28M-11 DOUBLE END SOCKET WRENCH
WERA 073278 JOKER WRENCH RATCHET COMBI 18MM SB
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 100MM
BAHCO 1952Z-1 COMBINATION WRENCH