Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ALLEN KEY L/S BALL END 6MM 43260006
ALLEN KEY L/S BALL END 6MM 43260006
Ball ended hexagon key wrenches
References
stahlwille:
43260006
rubix:
7470575
ean:
4018754027903
Technical specifications
Imprint
Hex / Allen
Imprint size
6 mm
Length
178
mm
See all Specifications
Product details
Technical specifications
Product details : ALLEN KEY L/S BALL END 6MM 43260006
Ball ended hexagon key wrenches
• for hexagon socket head screws
• with ball end on long arm
• swivel angle up to 25° each side
• Chrome Vanadium
• gunmetal finish.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6 mm
Length
178
mm
Finishing
Gunmetal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.35
excl. VAT
/
Each
£
6.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM 84TZSA.6 6MM P SHAPED HEX KEY METRIC BALL
GEDORE 42 1,3 1.3MM ALLEN KEYS 42-1.3
ROEBUCK HEX WRENCH LONG ARM 5/64 INCH
ROEBUCK 420-515-02-42033 BALLPOINT HEX KEY WRENCH 5 X 150MM (RED)
FACOM HEXAGONAL KEY 83H.9/64
WERA 133150 950PKS HEX KEY 1.5/50 SHORT BALLEND CHROME PLATED
FACOM HEXAGONAL KEY 83H.5/64
ROEBUCK HEX WRENCH LONG ARM 14MM
WERA 133156 950PKS HEX KEY 6.0/100 SHORT BALLEND CHROME PLATED
FACOM HEXAGONAL KEY 83H.8
WERA 024165 967L TORX KEY HF TX25/104 LONG BLACKLASER
WERA 022706 3950PKL HEX KEY 6.0/172 LONG BALLEND STAINLESS
FACOM HEXAGONAL KEY 82H.22
FACOM 86H.JE7BSLS SLS 7 PIECE FOLDING METRIC HEX KEYS 1.5MM - 6MM