Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 3/8 INCH
BRITOOL EXPERT COMBINATION WRENCH 3/8 INCH
Fixed and variable opening wrench Expert
References
expert:
E113314
rubix:
2014135
ean:
3258951133149
Technical specifications
Opening
3/8
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 3/8 INCH
Technical specifications
Attributes
Opening
3/8
Length
140
mm
Weight
38
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM 2 SPARE PINS 117.E2
STANLEY STHT13156-0 ST METAL ADJ. WR 12/300MM
FACOM 467BF.16 RATCHET SPANNER
GEDORE 1963716 7118 36MM OPEN END FITTING
BAHCO 133SGM-27 OPEN END WRENCH
WERA 020261 6002 JOKER DOUBLE OPEN-ENDED WRENCH 22 X 24MM
SKF SNL HOOK SPANNER 105MM HN16/SNL
STAHLWILLE 27X32 MM DBL END RING SPANNER 41052732
FACOM PIN WRENCH 125A.80
BAHCO 11M-24 LONG COMBINATION WRENCH 24MM
304 13X15 HALF-MOONRINGSPANNER
FACOM COMBINATION WRENCH 39.5/16
BRITOOL EXPERT COMBINATION WRENCH 12MM
ROEBUCK 880104 COMBINATION SPANNER 1/2IN AF
GEDORE 24MMVDEOPENENDSPANER VDE 894 24