Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
BRITOOL EXPERT COPPER-PIPE CUTTER 16MM
BRITOOL EXPERT COPPER-PIPE CUTTER 16MM
Tube cutter Expert
References
expert:
E117829
rubix:
2014552
ean:
3258951178294
Technical specifications
Capacity
16
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COPPER-PIPE CUTTER 16MM
Technical specifications
Attributes
Capacity
16
mm
Length
55
mm
Weight
0.12
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.19
excl. VAT
/
Each
£
12.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045
GEDORE PIPE CUTTER 230010
KNIPEX 9410185 PLASTIC PIPE CUTTER 185MM
FACOM DE.8PB RATCHET EXHAUST PIPE CUTTER
RIDGID 32950 PIPE CUTTER 25MM - 79MM
KNIPEX 902520 PIPE CUTTER FOR COMPOSITE PIPES 210MM
ROTHENBERGER PLASTIC PIPE CUTTER 40-125 70032
STANLEY 0-70-448 ADJUSTABLE PIPE CUTTERS
KNIPEX 902202SB TWISTCUT FOR CORRUGATED TUBES STRIPPER 100MM
KNIPEX 9020185 PLASTICUT PIPE CUTTER 185MM
ROTHENBERGER TUBE CUTTER 30 PRO 3-30MM 71019
RIDGID 32820 PIPE CUTTER 1/8 - 2 TYPE 2A
RIDGID 31803 TUBE CUTTER
LENOX CU/INOX MULTI 67 CUTTER
LENOX 10507481 PLASTIC PIPE CUTTER 42MM