Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T7
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T7
Screwdriver bit socket Expert
References
expert:
E030119
rubix:
2517468
ean:
3258950301198
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T7
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T7
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T7
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"STAHLWILLE 03151208 1/2"" INHEX SOCKET 8MM LONG"
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 12MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
STAHLWILLE 05100100 3/4 INCH DRIVE X T100 INT.TORX SOCKET
FACOM RTM.2.5GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 2.5MM
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
BRITOOL EXPERT 1/4 INCH HEX BIT SOCKET 8 PIECE SET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 4MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
2054TX 1/2 X TX45 L/R SOCKET
FACOM SOCKET SV.6LB
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T60
STAHLWILLE 03050017 1/2 INCH DRIVE X 17MM INHEX SOCKET
GEDORE IN 19 LK 6-140 INK19LK6-140 1/2INDR 6MM BALL END HEX DRIVER
STAHLWILLE 03090008 1/2DR X M8 SPLINE DRIVER SCKT