Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Locking pliers
BRITOOL EXPERT 185MM/7 1/2 LOCKING PLIERS CURVED JAW E084808
BRITOOL EXPERT 185MM/7 1/2 LOCKING PLIERS CURVED JAW E084808
Locking pliers Expert
References
expert:
E084808
rubix:
2014109
ean:
3258950848082
Technical specifications
Length
190
mm
Weight
415
g
Product details
Technical specifications
Product details : BRITOOL EXPERT 185MM/7 1/2 LOCKING PLIERS CURVED JAW E084808
Technical specifications
Attributes
Length
190
mm
Weight
415
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.47
excl. VAT
/
Each
£
17.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
IRWIN VISE GRIP C-CLAMP STANDARD TIP 11 INCH
IRWIN VISE GRIP LOCKING PLIERS 10WR 250MM
FACOM LOCK-GRIP PLI 521.150
FACOM LONG NOSE AUTO PLIER 582.7
BAHCO 2951-180 GRIP LOCKING PLIERS WITH CURVED JAWS 190 MM
ROEBUCK SELF GRIP WELDING 230MM 9IN
FACOM 506APB HINGED LONG-NOSE LOCK-GRIP PLIERS 250 MM
MILWAUKEE 4932471732 7 TORQUE LOCK CURVED JAW LOCKING PLIERS
ROEBUCK SELF GRIP WRENCH 10 CURVED JAW
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCKING PLIERS 10CR
ROEBUCK G-MAX VICE GRIPS LENGTH 270MM 865204
MILWAUKEE 4932471731 6 LONG NOSE LOCKING PLIERS
FACOM LOCK-GRIP PLI 504A.180
IRWIN VISE-GRIP T0902EL4 LOCKING PLIERS 5WR 125MM
ROEBUCK LARGE CAPAC VICE GRIPS, DEEP NOSE CLAMPING 105MM 845297