References
Facom:506APB
Rubix:270A2229
EAN:3662424024832


Technical specifications
| Nose shape | universal |
|---|---|
| Clamping capacity | 110 mm |
| Length | 250 mm |
Product details : FACOM 506APB HINGED LONG-NOSE LOCK-GRIP PLIERS 250 MM
5-position buttonhole. Trigger for smooth, controlled release. Practical and safe. One-hand operation. Machined groove on top spout for clamping small-diameter tubes. Chrome-plated finish.
Technical specifications
Attributes
| Nose shape | universal |
|---|---|
| Clamping capacity | 110 mm |
| Length | 250 mm |
| Capacity | 17 mm |
| Weight | 790 g |
Show UNSPSC/ECL@SS
£ 70.50 excl. VAT
/ Each
£ 84.60 incl. VAT
- Delivery usually within ( 14 ) days