FACOM LONG NOSE AUTO PLIER 582.7


Long-beak vice clamp - RFID

References
facom:582.7
rubix:2003255
ean:3148517716315
brand logo
brand logo
Technical specifications
Nose shapelong
Clamping capacity5.5 mm
Length175 mm
See all Specifications

Product details : FACOM LONG NOSE AUTO PLIER 582.7



-Tool equipped with an RFID chip which ensures its traceability in the workshop.
-the integration of the chip by Facom guarantees maximum detection and resistance, while preserving the ergonomics of the tool.
-Radio frequency identification requires suitable storage equipment.
-4-position slot.
-Nozzles width 17 mm.
-Machined groove on the upper nozzle for clamping of small diameter tubes.
- Finish: chrome-plated. Standard: ASME B107.500

Strengths

Treated jaw in forged steel Chromium Molybdenum: high resistance to wear. Grid handle for an anti-slip grip.

Technical specifications


Attributes
Nose shapelong
Clamping capacity5.5 mm
Length175 mm
Weight256 g
Capacity5.5 mm
Typelock-grip pliers
Show UNSPSC/ECL@SS
£ 39.96 excl. VAT
/ Each
£ 47.95 incl. VAT
  • Usually arrives within 14 working days