References
Facom:521.150
Rubix:1234089
EAN:3148511822906



Product details : FACOM LOCK-GRIP PLI 521.150
521 - Vise- pliers "sliding joint"
- Tightening force: 4000 N, adjustable.
-Forged, processed, zinc coated.
-Hardened and chromed teeth.
-Internal jaws tilting 9 ° by adjusting screw.
- Finish: chrome-plated.
- Tightening force: 4000 N, adjustable.
-Forged, processed, zinc coated.
-Hardened and chromed teeth.
-Internal jaws tilting 9 ° by adjusting screw.
- Finish: chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 1084 g |
|---|---|
| Packaged dimensions (D x W x H) | 295x270x26 mm |
| Package weight | 1084 g |
| Nose shape | vise |
| Clamping capacity | 65 mm |
| Length | 260 mm |
| Weight | 1020 g |
| Type | pliers-vices |
Show UNSPSC/ECL@SS
£ 116.66 excl. VAT
/ Each
£ 139.99 incl. VAT
- Delivery usually within ( 14 ) days
