ROEBUCK LARGE CAPAC VICE GRIPS, DEEP NOSE CLAMPING 105MM 845297
Large capacity vice clamp, deep nose
See technical informationSee documentsReferences
Roebuck:845297
Rubix:209A8051
EAN:3660338075711

Documents
Product details : ROEBUCK LARGE CAPAC VICE GRIPS, DEEP NOSE CLAMPING 105MM 845297
4 positions.
Black electro coated.
Unlock with one hand operation.
Capacity: opening: 105 mmDiameter: 95 mmDepth: 85 mm
Black electro coated.
Unlock with one hand operation.
Capacity: opening: 105 mmDiameter: 95 mmDepth: 85 mm
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Clamping capacity | 105 mm |
| Length | 275 mm |
| Capacity | 105 mm |
| Weight | 800 g |
Show UNSPSC/ECL@SS
£ 51.62 excl. VAT
/ Each
£ 61.94 incl. VAT
- Usually arrives within 14 working days
