ROEBUCK SELF GRIP WRENCH 10 CURVED JAW
Self grip wrenches - curved jaw
See technical informationSee documentsReferences
Superseded Ref:733811
Roebuck:4972000
Rubix:216138
EAN:3660338498299

Documents
Product details : ROEBUCK SELF GRIP WRENCH 10 CURVED JAW
This tool has exceptional gripping power and can be locked onto the part used.
The clamps have forged chrome vanadium steel jaws incorporating a cable cutter and an unlocking lever for easy disassembly.
General use, fine spout, particularly useful for heating and plumbing work.
The clamps have forged chrome vanadium steel jaws incorporating a cable cutter and an unlocking lever for easy disassembly.
General use, fine spout, particularly useful for heating and plumbing work.
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Clamping capacity | 63 mm |
| Length | 235 mm |
| Weight | 555 g |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
- In stock: Next day delivery
