Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Locking pliers
BRITOOL EXPERT LOCKING PLIERS CURVED JAW 225MM/9 INCH
BRITOOL EXPERT LOCKING PLIERS CURVED JAW 225MM/9 INCH
Locking pliers Expert
References
expert:
E084809
rubix:
2014110
ean:
3258950848099
Technical specifications
Length
250
mm
Weight
659
g
Product details
Technical specifications
Product details : BRITOOL EXPERT LOCKING PLIERS CURVED JAW 225MM/9 INCH
Technical specifications
Attributes
Length
250
mm
Weight
659
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 7 INCH
FACOM 505A HIGH CAPACITY LOCKING PLIER
IRWIN VISE GRIP C-CLAMP STANDARD TIP 6 INCH
IRWIN VISE GRIP LOCKING PLIERS 10WR 250MM
ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 10 INCH
MILWAUKEE 4932471731 6 LONG NOSE LOCKING PLIERS
FACOM LONG NOSE AUTO PLIER 582.7
IRWIN 23 VISEGRIP 8R LOCKING SHEETMETAL TOOL 8IN 38548000237
MILWAUKEE 4932471725 10 TORQUE LOCK CURVED JAW LOCKING PLIERS
FACOM 500A LOCK GRIP PLIERS SHORT NOSE
GEDORE 137 10 MOLE GRIP
IRWIN VISE GRIP C-CLAMP LARGE THROAT 18/445MM
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIERS INC WIRE CUTTER 7WR
FACOM 501AMPPB CHROME MOLYBDENUM STEEL PLIERS LOCKING PLIERS, 250MM
MILWAUKEE 4932471732 7 TORQUE LOCK CURVED JAW LOCKING PLIERS