IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIERS INC WIRE CUTTER 7WR


Curved Jaw Locking Pliers with Wire Cutter - Fast Release

References
irwin:T07T
rubix:2024867
ean:5706915081411
brand logo
brand logo
Technical specifications
Nose shapecurved
Clamping capacity38 mm
Length175 mm
See all Specifications

Product details : IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIERS INC WIRE CUTTER 7WR


VISE-GRIP® Fast Release curved Jaw Locking Pliers 7WR 175mm are designed to provide maximum locking force and have a one-handed, trigger less release, twice as easy to open as the traditional design. The straight jaw is great for securely gripping and torquing maximum contact on flat, square or hex materials. multiple surface shapes, perfect for any application that requires maximum torque. Self-energising lower jaw mechanism provides 3X more gripping power. Pivot allows jaw to align on workpiece for maximum grip without slipping or stripping. 2X longer life high grade alloy steel is heat treated for maximum toughness and durability. Hex key adjusting screw tightens to draw material closer together for tighter grip & loosens to provide controlled release. Moulded ProTouch™ grips for added comfort and reduced hand fatigue.

Strengths

Curved jaw securely grips & torques flat, square or hex materials
Self-energising lower jaw mechanism provides 3X more gripping power
2X longer life high grade alloy steel, heat treated
Moulded ProTouch grips for added comfort
Hex key adjusting screw

Applications

Gripping
Clamping
Holding
Welding

Technical specifications


Attributes
Nose shapecurved
Clamping capacity38 mm
Length175 mm
Capacity38 mm
Type7wr
Show UNSPSC/ECL@SS
£ 21.39 excl. VAT
/ Each
£ 25.67 incl. VAT
  • Sold out