IRWIN VISE GRIP C-CLAMP STANDARD TIP 6 INCH

Irwin Vise-Grip Locking C-Clamp

See technical informationSee documents

References

Irwin:T17EL4
Rubix:1260456
EAN:0038548001715
brand logo

Technical specifications

Clamping capacity54 mm
Length150 mm
See all Specifications

Documents

Product details : IRWIN VISE GRIP C-CLAMP STANDARD TIP 6 INCH


Irwin 455mm Locking C-Clamp with Regular Tips, T18R is a premium quality C Clamps from Irwin. All Irwin 455mm Locking C-Clamp with Regular Tips, T18R are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field.

Applications

Wide Opening Jaws Provide Greater Versatility Can Clamp Wide Variety of Shapes

Technical specifications


Attributes
Clamping capacity54 mm
Length150 mm
Typevise-grip
£ 22.29 excl. VAT
/ Each
£ 26.75 incl. VAT
  • In stock: Next day delivery