FACOM 501AMPPB CHROME MOLYBDENUM STEEL PLIERS LOCKING PLIERS, 250MM

Lock-Grip Pliers

See technical information
References
Facom:501AMPPB
Rubix:224A1745
EAN:3662424020940
brand logo
Technical specifications
Nose shapevise
Clamping capacity81 mm
Length248 mm
See all Specifications

Product details : FACOM 501AMPPB CHROME MOLYBDENUM STEEL PLIERS LOCKING PLIERS, 250MM


Strengths

•Unlock trigger allowing smooth & safe release
Easy to use & secure. Usable with 1 hand
Machined groove in upper to grip cylindrical sections, bolt & screw shafts, nails

Technical specifications


Attributes
Nose shapevise
Clamping capacity81 mm
Length248 mm
Capacity17 mm
Weight758 g
Typelock-grip pliers
Show UNSPSC/ECL@SS
£ 58.49 excl. VAT
/ Each
£ 70.19 incl. VAT
  • Delivery usually within ( 14 ) days