References
Facom:500A
Rubix:2581606
EAN:3662424019821




Product details : FACOM 500A LOCK GRIP PLIERS SHORT NOSE
Short-nose pliers
- 5-position buttonhole.
- Trigger for a release controlled and smoothly.
- Practical and safe. Usable with one hand.
- Spouts width: 17 mm
- Machined groove on the upper spout for clamping small diameter tubes.
- Presentation: chromed.
- 5-position buttonhole.
- Trigger for a release controlled and smoothly.
- Practical and safe. Usable with one hand.
- Spouts width: 17 mm
- Machined groove on the upper spout for clamping small diameter tubes.
- Presentation: chromed.
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Packaged dimensions (D x W x H) | 285x125x30 mm |
| Package weight | 793 g |
| Nose shape | short |
| Clamping capacity | 80 mm |
| Length | 230 mm |
| Capacity | 17 mm |
| Weight | 740 g |
Show UNSPSC/ECL@SS
£ 58.51 excl. VAT
/ Each
£ 70.21 incl. VAT
- Delivery usually within ( 14 ) days
