Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
EXPERT E164978 BRIT S/DRIVER PARALLEL 3 X 50
EXPERT E164978 BRIT S/DRIVER PARALLEL 3 X 50
Screwdriver Expert
References
expert:
E164978
rubix:
2014215
ean:
3258951649787
Technical specifications
Imprint
Flat
Imprint size
3
Blade length
50
mm
See all Specifications
Product details
Technical specifications
Product details : EXPERT E164978 BRIT S/DRIVER PARALLEL 3 X 50
Technical specifications
Attributes
Imprint
Flat
Imprint size
3
Blade length
50
mm
Length
149
mm
Finishing
Steel/Chrome
Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.22
excl. VAT
/
Each
£
5.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATX6X50 PRO-TWIST SCREWDRIVER TOR X 6 X 50 MM
WERA 018300 932AS CHISELDRIVER 0.8/4.5/100 SQ DRIVE K'FORM+
WERA 008753 350SK SCREWDRIVER PH3/150 K'FORM+
BAHCO BE-7930 SCREWDRIVER ERGO BTX 30X150
WERA 029464 395 HO NUTSPINNER 8/70 K'FORM+
FACOM POZIDRIVE SCREWDRIVER PZ1 X 100MM - SAFETY LOCK SYSTEM
BAHCO BE-8030I SCREWDRIVER ERGO 0.6X3.5X75 INOX
BAHCO 6709TORX-T20 1/4IN SOCKET DRIVER TORX 20
BAHCO BE-8810 SCREWDRIVER ERGO PZ1X75
WERA 118122 2069 NUTSPINNER 4.5/60 K'FORM MICRO
BAHCO 6709PH-1 SOCKET 1/4
WERA 027933 300 TORQUE INDICATOR TX9/65 1.4NM K'FORM
WERA 008710 350PH SCREWDRIVER PH1/80 K'FORM+
WERA 028000 367 SCREWDRIVER TORX TX5/60 K'FORM+
BAHCO 616-2-125 POZIDRIV SCREWDRIVERS