GEDORE VDE 8314-160 SIDE CUTTER WITH DIPPED INSULATION


VDE Side cutter with dipped insulation 8314 H

References
gedore:VDE 8314-160
rubix:399A5619
manufacturer :6743620
ean:4010886674369
brand logo
brand logo
Technical specifications
Nose shapeFlat
Cutting capacity4 mm
Length160 mm
See all Specifications

Product details : GEDORE VDE 8314-160 SIDE CUTTER WITH DIPPED INSULATION


VDE Side cutter with VDE dipped insulation 160 mm With slender head - ideal for confined spaces Induction-hardened precision cutting edges, hardness 63 - 65 HRC For medium-hard wire, 1.6 mm GEDORE special hardened and tempered steel, chrome-plated Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Strengths

•Acc. to DIN ISO 5749
With slender head, ideal for confined spaces
Induction-hardened precision cutting edges, hardness 63 - 65 HRC
GEDORE special hardened and tempered steel, chrome-plated
Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Technical specifications


Attributes
Nose shapeFlat
Cutting capacity4 mm
Length160 mm
Length of noses19 mm
Weight253 g
Show UNSPSC/ECL@SS
£ 45.22 excl. VAT
/ Each
£ 54.26 incl. VAT
  • Usually arrives within 14 working days