Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
STAHLWILLE 65338160 NOSE PLIER
STAHLWILLE 65338160 NOSE PLIER
Nose Pliers
References
stahlwille:
65338160
rubix:
232A6873
ean:
4018754206803
Technical specifications
Nose shape
Other
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 65338160 NOSE PLIER
Strengths
•Half Round, Long Tapering
1 Serrated Jaws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
54
x
160
mm
Logistic Weight
160
g
Nose shape
Other
Length
160
mm
Length of noses
50
mm
Weight
160
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.49
excl. VAT
/
Each
£
40.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
BAHCO 2101S-140 SIDE CUTTER 2101S-140
NWS 1351-49-VDE-160-SB VDE 3 IN 1 SIDE CUTTERS
GEDORE VDE 8132-160 VDE84132-160 PLIERS
GEDORE VDE 8132-160 H NEEDLE NOSE PLIERS WITH INSULATING SLEEVES
KNIPEX 986201 PLIERS FROM PLASTICS 180MM
BAHCO 2171V-180 DIAG CUTTING PLIER 1000V 180MM
FACOM INSUL PLR 193.16AVSE
ROEBUCK 00111 1000V INSULATED 7IN/180MM DIAGONAL CUTTING PLIERS
GEDORE VDE 8314-160 SIDE CUTTER WITH DIPPED INSULATION
ROEBUCK 00081 1000V INSULATED 8IN/200MM BENT NOSE PLIERS
FACOM 185A.20VE 1000V VDE STRAIGHT NOSE PLIERS 200MM
ROEBUCK VDE COMBINATION PLIERS 160MM
FACOM INSUL PLR 192.16AVSE
ROEBUCK 00120 1000V INSULATED 8IN/200MM CABLE CUTTER