Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH 2608595056 2.608.595.056 TWIST DRILL 3.2MM HSS-G PK 10
BOSCH 2608595056 2.608.595.056 TWIST DRILL 3.2MM HSS-G PK 10
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608595056
rubix:
211A4750
manufacturer :
2 608 595 056
Technical specifications
Drilling diameter
3.2
mm
Total length
65
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608595056 2.608.595.056 TWIST DRILL 3.2MM HSS-G PK 10
Technical specifications
Attributes
Drilling diameter
3.2
mm
Total length
65
mm
Length of cut
36
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.32
excl. VAT
/
Each
£
8.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A13035.5 DRILL 35.50 MM 5969610
GUHRING 00621 012.000 TWIST DRILLS
DORMER A1308.2 DRILL 8.20 MM 5968709
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 21 863909
DORMER A13030.0 DRILL 30.00 MM 5969512
DORMER A13024.0 DRILL 24.00 MM 5969259
GUHRING 00566 015.000 TWIST DRILLS
BOSCH HSS-G METAL DRILL BIT 5MM 1 PK MP2608585922
BOSCH MP2608585932 HSS-G METAL DRILL BIT 8MM
TITEX A4611-16.5 JOBBER DRILLS HSS/HSS-E 5066234
ROEBUCK A1302132 221032 HSS TAPER SHANK DRILL 21/32 INCH
DORMER A1305/16 DRILL 5/16 INCH 5969371
GUHRING 00293 017.000 DRILLS OTHER 9002930170000
GUHRING 00293 015.000 TWIST DRILLS
DORMER A13011/32 DRILL 11/32 INCH 5969026