Helicoidal HSS drill bit with cylindrical tail Bosch
Drilling diameter | 7 mm |
---|---|
Total length | 80 mm |
Logistic Weight | 11 g |
---|---|
Packaged dimensions (D x W x H) | 146x40x5 mm |
Package weight | 18 g |
Drilling diameter | 7 mm |
Total length | 80 mm |
Body material | Non-Metallic and other materials |
Usually arrives within 14 working days