Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640440 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 40 TEETH
BOSCH 2608640440 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 40 TEETH
Saws' blades Bosch
References
bosch:
2608640440
rubix:
1243519
manufacturer :
2 608 640 440
ean:
3165140317382
Product details
Technical specifications
Product details : BOSCH 2608640440 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 40 TEETH
Technical specifications
Attributes
Logistic Weight
960
g
Packaged dimensions (D x W x H)
370
x
360
x
10
mm
Package weight
1200
g
Diameter
12
mm
Number of teeth
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.96
excl. VAT
/
Each
£
64.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
BOSCH 2.608.653.098 RECIP. SAW BLADE S 1022 EHM ENDURANCE FOR ST/ST
BOSCH 2608640596 OPTILINE 160 X 20 X 24
BOSCH T118EFS SS BLADE PK5 2608636497
STARRETT SB6-A RECIP BLADE KIT 5 PC B66 B610 B614 B618 B624
DEWALT DT2167-QZ JIGSAW BLADE T744D PK5
BOSCH S936CHF 5PKSABREBLDE 2608657525
BOSCH JIGSAW BLADES T118B 2608631014 PACK OF 5
DEWALT JIGSAW BLADE DT2165-QZ PACK OF 5
ECLIPSE MINI HACKSAW BLADE 71-114R PACK OF 10
BOSCH 2608650970 PK(2) S641HM 150MM RECIP. BLADES
BOSCH 2608640432 OPTLINE WOOD CIRCULAR SAW BLADE 216MM X 48 TEETH
BAHCO 3906-300-18-10P HAND HACK SANDFLEX PK10
BOSCH 2608640630 CONSTRUCT WOOD CIRCULAR SAW BLADE 160MM
BAHCO EX-19-XT9-C 9/10 TPI SUPERIOUS SAWBLADE