Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH S936CHF 5PKSABREBLDE 2608657525
BOSCH S936CHF 5PKSABREBLDE 2608657525
Sabre saw blade S 936 CHF
References
bosch:
2608657525
rubix:
123A0162
ean:
3165140507172
Technical specifications
Length
150
mm
Material
BIM
Type
Saber saw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH S936CHF 5PKSABREBLDE 2608657525
Materials: BIM Gear configuration: Micro Edge Geometry Pitch [mm] / TPI: 2.5+3.2 / 8+10 Sheets, thick [mm]: 4-12 Tubes/thick-walled sections: open + closed [mm]: <100 Profiles, tubes: closed [mm]: <100 Profiles, tubes: open [mm]: <100 Applications: Thick-walled sheets (4 - 12 mm), closed and open thick-walled pipes and profiles (<100 mm). Fast, high-precision angular cutting. Profiles, tubes: solid [mm]: <100 Solid materials [mm]: <100 Model: S 936 CHF
Technical specifications
Attributes
Logistic Weight
150
g
Packaged dimensions (D x W x H)
214
x
52
x
10
mm
Package weight
140
g
Length
150
mm
Material
BIM
Type
Saber saw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.13
excl. VAT
/
Each
£
26.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 230X30MMCIRCLRSAW 2608640805
BOSCH 2608640613 OPTLINE WOOD CIRCULAR SAW BLADE 190MM X 36 TEETH
ROEBUCK SET OF JIGSAW BLADES METAL AND WOOD MAT HSS/HCS PACK 10 854381
STARRETT B618-5 STRAIGHT RECIP BLADE 152X19X0.90MM 18 TPI PK 5
BOSCH 2608633176 JIGSAW BLADES T341HM PK3
BAHCO 396-HP-BLADE SPARE BLADE
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
BOSCH 2608643060 305MM DIA CIRCULAR SAW BLADE EXPERT FOR STEEL
BOSCH 2608640635 CONSTRUCT WOOD CIRCULAR SAW BLADE 230MM
BOSCH T118AJIGSAWBLADE67MM 2608638470
ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM
ECLIPSE 71-624R HACKSAW BLADE PACK OF 3
STARRETT BR91014-2 KINGCUT RECIP BLADE 228X19X1.30MM 10-14 TPI PK 2
BAHCO 228-32-10P MINI HACKSAW BLADES PK10
STARRETT VB66-5 PLASTER RECIP BLADE 152X19X0.90MM 6V TPI PK 5