Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640432 OPTLINE WOOD CIRCULAR SAW BLADE 216MM X 48 TEETH
BOSCH 2608640432 OPTLINE WOOD CIRCULAR SAW BLADE 216MM X 48 TEETH
Saws' blades Bosch
References
bosch:
2608640432
rubix:
1243515
manufacturer :
2 608 640 432
ean:
3165140314411
Product details
Technical specifications
Product details : BOSCH 2608640432 OPTLINE WOOD CIRCULAR SAW BLADE 216MM X 48 TEETH
Technical specifications
Attributes
Logistic Weight
390
g
Packaged dimensions (D x W x H)
310
x
290
x
10
mm
Package weight
560
g
Diameter
216
mm
Number of teeth
48
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.63
excl. VAT
/
Each
£
47.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE METAL CUT JIGSAW BLADE 5PK T118A MP4932254063
BOSCH 2607010631 2.607.010.631 X-PRO JIGSAW BLADE SET 10PCS
LENOX 618R BALDES 20566618R PACK OF 5
BOSCH 2608631010 T101A JIGSAW BLADES PKT 5
BAHCO 3906-300-18-10P HAND HACK SANDFLEX PK10
BOSCH 2608661642 ACZ 85RT HM-RIFF SEGMENT TILE CUTTER BLADE 85MM
BOSCH 2608640441 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 60 TEETH
BAHCO 8501-17 CIRCULAR SAW BLADE 210MM
MILWAUKEE 49222205 SAWZALL BLADE SET(5PC)
MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5
STARRETT BTR81014-5 KINGCUT RECIP BLADE 203X25X1.60MM 10-14 TPI PK 5
LENOX 210969108GR RECIPROCATING SAW BLADE T21096-9108G PACK OF 5
DEWALT 305BLADE14/18TPI PK5 DT2409L-QZ
BOSCH SABRE SAW BLADES S922BF PACK OF 5
ROEBUCK SET OF JIGSAW BLADES METAL AND WOOD MAT HSS/HCS PACK 10 854381