Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2.608.653.098 RECIP. SAW BLADE S 1022 EHM ENDURANCE FOR ST/ST
BOSCH 2.608.653.098 RECIP. SAW BLADE S 1022 EHM ENDURANCE FOR ST/ST
Saws' blades Bosch
References
bosch:
2608653098
rubix:
217A1972
manufacturer :
2 608 653 098
ean:
3165140772648
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2.608.653.098 RECIP. SAW BLADE S 1022 EHM ENDURANCE FOR ST/ST
Technical specifications
Attributes
Logistic Weight
43
g
Packaged dimensions (D x W x H)
250
x
53
x
4
mm
Package weight
40
g
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.41
excl. VAT
/
Each
£
20.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608654981 RECIPRO BLADES S1122VF PACK OF 5
DEWALT JIGSAW BLADE DT2154-QZ PACK OF 3
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
BOSCH 2608644133 SAW BLADE 165MM X 20 X 48T
BOSCH SABRE SAW BLADES S922EF PACK OF 5
BOSCH CONSTRUCT CIRCULAR SAW WOOD BLADE 190MM DIA 30MM BORE 12T
BOSCH 2608633104 T130RIFF JIGSAW BLADE(CARD OF 3)
MILWAUKEE 48005706 SAWZALL HEAVY DUTY BI WRECKER BLADE PACK OF 5
BOSCH T345XF JIGSAW BLADES T345X PACK OF 5
BOSCH 2608631670 T101A JIGSAW BLADES PK3
BOSCH 92MM T121AF BLADES 2608636698 PK3
BOSCH 2608640519 CSB OPTILINE WOOD HAND HELD 200X30X2.8X48T
BOSCH 2608640441 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 60 TEETH
BOSCH T101D JIGSAWB PK3 2608630558
BOSCH OPTILINE WOOD CIRC SAW BL 190X30X24T MP2608640615