Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640630 CONSTRUCT WOOD CIRCULAR SAW BLADE 160MM
BOSCH 2608640630 CONSTRUCT WOOD CIRCULAR SAW BLADE 160MM
Saws' blades Bosch
References
bosch:
2608640630
rubix:
1243539
manufacturer :
2 608 640 630
ean:
3165140194235
Product details
Technical specifications
Product details : BOSCH 2608640630 CONSTRUCT WOOD CIRCULAR SAW BLADE 160MM
Technical specifications
Attributes
Logistic Weight
340
g
Packaged dimensions (D x W x H)
215
x
190
x
10
mm
Package weight
340
g
Diameter
160
mm
Number of teeth
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.20
excl. VAT
/
Each
£
29.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 92MM T121AF BLADES 2608636698 PK3
IRWIN EXPERT UNIVERSAL 15 INCH 8TPI TOOLBOX SAW
MILWAUKEE 48475189 SABRE SAW BLADE SZ BL 300X18 P5M
BOSCH RECIPRO BRICK BLADES S1243HM
BAHCO 3905-300-14-100 HSS HAND HACK SANDCUT
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
BOSCH 2607010631 2.607.010.631 X-PRO JIGSAW BLADE SET 10PCS
BOSCH JIGSAW BLADES T144DF PACK OF 5
BOSCH 2608634237 T118EOF BIM FLEXIBLE FOR METAL PK5
STARRETT BS226-5 PNEUMATIC RECIP BLADE 92X13X.65MM 32 TPI PK 5
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
BOSCH 2608641200 CONSTRUCT WOOD CIRCULAR SAW BLADE 184MM
BOSCH JIGSAW BLADES T118A PACK OF 5
BAHCO ERGO BAHEX22XT9 HANDSAW SYSTEM 22 MEDIUM BLADE
BOSCH SABRE SAW BLADES S1122BF PACK OF 5